Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft
Mfr # N201-003-BL
Zoro # G5185245
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 3 ft
Product Information
- Brand Tripp Lite
- MFR # N201-003-BL
- Zoro # G5185245
- UPC # 037332099808
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Cable Length | 3 ft |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Bandwidth per TIA Standard | 250 MHz |
Cable Length (ft.) | 3 |
Description
Cat6 Cable,Snagless,Molded,RJ45,Blue,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 700-Crt6 (100-C09-EJ10)
- DEWALT Cord For Dw849 (Type 1/2) (330078-98)
- DISCO Heat Shrink Tubing, 1/8"-3/4"I.D., 32 pcs. (8204)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S20-BL)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Yellow, 3ft (N201-003-YW)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S25-BL)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-LA)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- Tripp Lite Voice & Data Patch Cords