Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, Orange, 14ft
Mfr # N201-014-OR
Zoro # G5184737
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 14 ft
Product Information
- Brand Tripp Lite
- MFR # N201-014-OR
- Zoro # G5184737
- UPC # 037332131010
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft |
Cable Length | 14 ft |
Cable Length (ft.) | 14 |
Cable Outer Diameter (OD) | 6.0 mm |
Bandwidth per TIA Standard | 250 MHz |
Maximum Bandwidth as Tested | 500 MHz |
Description
Cat6 Cable,Snagless,Molded,Orange,14ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- BLACK BOX Silver, FMT1000 (FMT1000)
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UD)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-UD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 10ft (N201-010-GN)
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-015-BL-UP)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- Tripp Lite Voice & Data Patch Cords