Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft
Mfr # N201-020-GY
Zoro # G5184588
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 20 ft
Product Information
- Brand Tripp Lite
- MFR # N201-020-GY
- Zoro # G5184588
- UPC # 037332146182
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Cable Length | 20 ft |
Cable Length (ft.) | 20 |
Maximum Bandwidth as Tested | 500 MHz |
Cable Outer Diameter (OD) | 6.0 mm |
Bandwidth per TIA Standard | 250 MHz |
Description
Cat6 Cable,Snagless,Molded,M/M,Gray,20ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment (HPALM)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- HAMMOND MFG. Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-LA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S10-BL)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Black (N201-001-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 10ft (N201-010-GN)
- BELKIN CAT6 patch cable RJ45M/RJ45M 25ft blue (A3L980B25-BLU-S)
- Tripp Lite Voice & Data Patch Cords