Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft
Mfr # N204-005-BL-DN
Zoro # G5184131
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - DOWN ANGLE
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N204-005-BL-DN
- Zoro # G5184131
- UPC # 037332167545
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Cable Length | 5 ft |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - DOWN ANGLE |
Shielded | No |
Jacket Color | Blue |
Item | Cat6 Cable,Right Angle,RJ45,M/M,Blue,5ft |
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Right-angled Connector, Molded, Stranded |
Solid / Stranded | Stranded |
Cable Type | Category 6 |
Shielding Type | UTP |
Device Supported | Network Device |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Product Color | Blue |
Cable Characteristic | Patch Cable |
Product Type | Network Cable |
Connector on First End Details | 1 x RJ-45 Network - Male |
Product Name | N204-005-BL-DN Cat6 Patch Cable |
Certifications & Standards | ETL Verified to TIA/EIA -56b-B |
Conductor | Copper |
Description
Cat6 Cable,Right Angle,RJ45,M/M,Blue,5ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 20ft (N201-020-RD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S10-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (9811)
- Tripp Lite Voice & Data Patch Cords