Shop All Voice & Data Patch Cords
Tripp Lite
Cat6 Cable, Right Angle, RJ45, Blue, 10ft
Mfr # N204-010-BL-UP
Zoro # G5184061
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 10 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N204-010-BL-UP
- Zoro # G5184061
- UPC # 037332167613
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Cable Length | 10 ft |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Item | Cat6 Cable,Right Angle,RJ45,Blue,10ft |
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Stranded, Molded, Up-angled Connector |
Cable Type | Category 6 |
Shielding Type | UTP |
Solid / Stranded | Stranded |
Product Name | N204-010-BL-UP Cat6 Patch Cable |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Cable Characteristic | Patch Cable |
Certifications & Standards | ETL Verified to TIA/EIA -568-B |
Connector on First End Details | 1 x RJ-45 Network - Male |
Product Color | Blue |
Device Supported | Network Device |
Conductor | Copper |
Product Type | Network Cable |
Description
Cat6 Cable,Right Angle,RJ45,Blue,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- CANTEX Elbow, 90 Degree, 24" Radius, 2-1/2 In. (5133847)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 4ft (N201-004-BL)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S10-BL)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- Tripp Lite Voice & Data Patch Cords