Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Snagless, Molded, Black, 5ft
Mfr # N001-005-BK
Zoro # G5187126
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 5 ft
Product Information
- Brand Tripp Lite
- MFR # N001-005-BK
- Zoro # G5187126
- UPC # 037332099938
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Cable Length | 5 ft |
Maximum Bandwidth as Tested | 350 MHz |
Cable Length (ft.) | 5 |
Bandwidth per TIA Standard | 100 MHz |
Cable Outer Diameter (OD) | 5.0 mm |
Description
Cat5e Cable,Snagless,Molded,Black,5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A10P8)
- INTERMATIC Motor 125V For Timr Swch (WG-1570-10D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - Blank, Black (NFP-5001)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, Blue (N238-025-BL)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-RA)
- ENET Enet 10M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-10M-ENC)
- Tripp Lite Voice & Data Patch Cords