Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, Shielded, M/M, Gray, 7ft
Mfr # N105-007-GY
Zoro # G5185507
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded Yes
- Length - Patch Cord 7 ft
- Jacket Color Gray
Product Information
- Brand Tripp Lite
- MFR # N105-007-GY
- Zoro # G5185507
- UPC # 037332124326
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Cable Length | 7 ft |
Maximum Bandwidth as Tested | 350 MHz |
Cable Length (ft.) | 7 |
Bandwidth per TIA Standard | 100 MHz |
Cable Outer Diameter (OD) | 5.9 mm |
Description
Cat5e Cable,Molded,Shielded,M/M,Gray,7ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Adapter, 30A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type (BP/SA-30)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- KILLARK Conduit Body, 1", L, Iron (L37)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 30mm, Green (XB5FK123G5)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, Blue (N238-025-BL)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- TRIPP LITE Molded Patch Cable, Cat5E, 25 ft., Blue (N002-025-BL)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-UP)
- ADD-ON This Is A 2M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber (ADD-SC-SC-2M9SMF)
- Tripp Lite Voice & Data Patch Cords