Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Black, 6ft
Mfr # N002-006-BK
Zoro # G5186155
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 6 ft
- Jacket Color Black
Product Information
- Brand Tripp Lite
- MFR # N002-006-BK
- Zoro # G5186155
- UPC # 037332155191
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 6 ft |
Cable Length | 6 ft |
Maximum Bandwidth as Tested | 350 MHz |
Cable Outer Diameter (OD) | 5.0 mm |
Bandwidth per TIA Standard | 100 MHz |
Cable Length (ft.) | 6 |
Description
Cat5e Cable,Molded,RJ45 M/M,Black,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Brass, Flush Cover (S5002)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- GE 3 Pos Selector Switch (CR104PSG36R92)
- TRIPP LITE Cat6 RJ45 Modular Connector Plug, 100Pack (N230-100)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-LA)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Black (N201-001-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- FLUKE Minigrabber Patch Cord Violet 1923090 (3781-60-7)
- Tripp Lite Voice & Data Patch Cords