Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Black, 12ft
Mfr # N002-012-BK
Zoro # G5186030
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 12 ft
- Jacket Color Black
Product Information
- Brand Tripp Lite
- MFR # N002-012-BK
- Zoro # G5186030
- UPC # 037332187659
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 12 ft |
Cable Length | 12 ft |
Maximum Bandwidth as Tested | 350 MHz |
Bandwidth per TIA Standard | 100 MHz |
Cable Length (ft.) | 12 |
Cable Outer Diameter (OD) | 5.0 mm |
Description
Cat5e Cable,Molded,RJ45 M/M,Black,12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 (DC-1000-P)
- CITEL AC DIN Rail Protector, 3 Phase, 240V (DS74US-240D)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 3 ft. (HC6Y03)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-RA)
- TRIPP LITE Molded Patch Cable, Cat5E, 25 ft., Blue (N002-025-BL)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S20-BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- Tripp Lite Voice & Data Patch Cords