Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Molded, Cross-over, Red, 10ft
Mfr # N010-010-RD
Zoro # G5185699
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 10 ft
- Jacket Color Red
Product Information
- Brand Tripp Lite
- MFR # N010-010-RD
- Zoro # G5185699
- UPC # 037332187581
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Cable Length | 10 ft |
Bandwidth per TIA Standard | 100 MHz |
Cable Outer Diameter (OD) | 5.0 mm |
Maximum Bandwidth as Tested | 350 MHz |
Cable Length (ft.) | 10 |
Description
Cat5e Cable,Molded,Cross-over,Red,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG13C0030TFFJ)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- ALLEN TEL Telecom Backboard with 4 Posts, Wood (GB198A)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S25-BK)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-015-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, White, 15ft (N201-015-WH)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Black (N201-001-BK)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (9850)
- Tripp Lite Voice & Data Patch Cords