Shop All Voice & Data Patch Cords
Tripp Lite
Cat5e Cable, Bulk, Stranded, Blue, 1000ft
Mfr # N020-01K-BL
Zoro # G5185656
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord Bare Wire; Bare Wire
- Shielded No
- Length - Patch Cord 1000 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N020-01K-BL
- Zoro # G5185656
- UPC # 037332187604
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1000 ft |
Wire Size | 24 AWG |
Cable Length | 1000 ft |
Maximum Bandwidth as Tested | 350 MHz |
Bandwidth per TIA Standard | 100 MHz |
Cable Outer Diameter (OD) | 5.4 mm |
Cable Length (ft.) | 1000 |
Description
Cat5e Cable,Bulk,Stranded,Blue,1000ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONICIQ Power Cord Protector (PCP-24-3581)
- RELIANCE CONTROLS Power Inlet Box, 20A, 120/250V (PB-20)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- RACO Electrical Box Cover, 3 Gang, Rectangular, Gang Cover (834)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-LA)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-DN)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UP)
- SWE-TECH 3C Outdoor rated Cat6a Black Ethernet Cable, Solid, CMX, UV rated, Spool, 1000 foot (FWT13X6-422NH)
- Tripp Lite Voice & Data Patch Cords