Shop All Data & Ethernet Cables
Tripp Lite
CAT5e 350 MHz Molded Patch Cable, 25 ft, Black
Mfr # N002-025-BK
Zoro # G407270461
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat5e Patch Molded Cable
- Jacket Color Black
- Spool Length 25 ft
- Standards RoHS Compliant
- Length 25 ft
Product Information
- Brand Tripp Lite
- MFR # N002-025-BK
- Zoro # G407270461
- UPC # 37332012937
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Spool Length | 25 ft |
Length | 25 ft |
Details
Item - Data Cable | Cables |
Category - Data Cable | Cat5e Patch Molded Cable |
Jacket Color | Black |
Standards | RoHS Compliant |
Wire Color | Black |
Description
Ensures peak performance throughout your local area network application Cat5e cables are used to connect components like printers, computers, copy machines, routers, servers, modems and switches Manufactured from 4pair solid UTP, provides highspeed connection and flawless signal delivery Deliver speeds up to 350MHz1 Gbps Constructed of topquality materials for long life and durability Its RJ45 male connectors are goldplated for accurate signal transfer and molded with integral strainrelief for a secure connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATT Cordless Handset for CL84215 (CL80115)
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- TYCON SYSTEMS 48V 900W Lead Acid AGM Battery Charger (TP-BC48-900)
- MSI MAG A750GL PCIE5 750W Power Supply (MAGA750GLPCIE5)
- TRIPP LITE Tripp Lite 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Blue, 1000', Non-Plenum (N222-01K-BL)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- TRIPP LITE Tripp Lite CAT6 Cable 1000ft Bulk Cable Blue N222-01K-BL (N222-01K-BL)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- BESTLINK NETWARE RG11 Coax Bulk Wire, CMR- 1000Ft (202830)
- Tripp Lite Data & Ethernet Cables