Shop All Voice & Data Communication Cabinets
Tripp Lite
Cable Manager, Finger Duct, Dual Cover, 1U
Mfr # SRCABLEDUCT1UHD
Zoro # G5411010
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75"
- Width 19"
- Depth 4.52"
- Color Black
- Cable Manager Form Factor Horizontal
Product Information
- Brand Tripp Lite
- MFR # SRCABLEDUCT1UHD
- Zoro # G5411010
- UPC # 037332163943
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 1.75" |
Width | 19" |
Depth | 4.52" |
Rack Height | 1U |
Panel Width | 19" |
Unit Dimensions (hwd / in.) | 2.040 x 19.000 x 4.660 |
Details
Item | Cable Manager,Finger Duct,Dual Cover,1U |
Color | Black |
Cable Manager Form Factor | Horizontal |
Product Color | Black |
Additional Information | Organizes cables within SmartRack enclosure or open rack, Helps eliminate cable stress, Finger duct with dual-hinge cover |
Package Contents | SRCABLEDUCT1UHD Cable Pass-through, Mounting Hardware, Owner's Manual with Warranty Information |
Product Name | SRCABLEDUCT1UHD Cable Pass-through |
Cable Manager Type | Cable Organizer |
Product Type | Cable Organizer |
Product Material | Steel |
Product Compliance | EIA/ECA-310-E |
Accessory Type | Cable Management Accessories |
Package Includes | SRCABLEDUCT1UHD 1U High Capacity Cable manager;Mounting Hardware;Owner's Manual with warranty information |
Description
Cable Manager,Finger Duct,Dual Cover,1U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 1000' Length, 0.0641" Diameter, Natural (14BCW1000)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATDR2-1/2)
- TRIPP LITE Cable Ladder, 10ftx1ft, 2 sections needed (SRCABLELADDER)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Rack Enclosure, 12U, 4-Post, Open Frame (SR12UBEXPNDKD)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- KENDALL HOWARD Kendall Howard 5in D Flanged Lacing Bar (1903-1-102-00)
- Tripp Lite Voice & Data Communication Cabinets