Shop All Voice & Data Communication Cabinets
Tripp Lite
Cable Ladder, 10ftx1ft, 2 sections needed
Mfr # SRCABLELADDER
Zoro # G5410986
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Black
- Product Name Cable Ladder
- Package Contents Cable Ladder, Owner's Manual, Mounting Hardware
- Cable Manager Type Cable Ladder
Product Information
- Brand Tripp Lite
- MFR # SRCABLELADDER
- Zoro # G5410986
- UPC # 037332143198
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Width | 12" |
Unit Dimensions (hwd / in.) | 1.500 x 12.000 x 118.000 |
Details
Item | Cable Ladder,10ftx1ft,2 sections needed |
Color | Black |
Product Name | Cable Ladder |
Package Contents | Cable Ladder, Owner's Manual, Mounting Hardware |
Cable Manager Type | Cable Ladder |
Product Type | Cable Organizer |
Compatibility | SmartRack Enclosure |
Additional Information | Safely routes cables overhead, Can be installed parallel or perpendicular to an enclosure, Ships in two convenient 5 ft sections for easy shipping, storage and assembly, Toolless assembly and mounting to enclosures, Helps eliminate cable stress, Organizes cables outside of SmartRack enclosure, Toolless mounting on the SmartRack enclosure's top panel, Grounding stud provided to allow tie-in to the enclosure and facility ground, Must be connected to SRCABLETRAY |
Accessory Type | Cable Management Accessories |
Package Includes | SRCABLELADDER;Mounting hardware;Owner's manual |
Product Compliance | EIA/ECA-310-E |
Description
Cable Ladder,10ftx1ft,2 sections needed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY1)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8B18)
- TRIPP LITE Rack Enclosure Cabinet, 42U, SRCABLEVRT3 (SR42UBWDVRT)
- TRIPP LITE Cable Manager, Horizontal, FlexibleRing, 1U (SRCABLERING1U)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- TRIPP LITE Rack Enclosure Cabinet, 12U, Mid-Depth (SR12UB)
- TRIPP LITE Wall Mout Fan, 2 120V, 210 CFM 5-15P, 5-15P (SRFANWM)
- TRIPP LITE Rack Enclosure, 45U, 4-Post Open Frame (SR4POST)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- Tripp Lite Voice & Data Communication Cabinets