Shop All VGA Connectors & Cables
Tripp Lite
Cable Adapter, DisplayPort 1.2(M), VGA(F)
Mfr # P134-000-VGA-V2
Zoro # G5194135
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 55024, EN 55032, RoHS Compliant
- For Use With AMD Eyefinity, Graphics Cards
- Color Black
- Features Molded
- Adapter Type DisplayPort/VGA
Product Information
- Brand Tripp Lite
- MFR # P134-000-VGA-V2
- Zoro # G5194135
- UPC # 037332187567
- Country of Origin China
- Category VGA Connectors & Cables
Details
Item | Cable Adapter |
Standards | EN 55024, EN 55032, RoHS Compliant |
For Use With | AMD Eyefinity, Graphics Cards |
Color | Black |
Features | Molded |
Adapter Type | DisplayPort/VGA |
Cable Color | Black |
End 2 Number of Connections | 1 |
End 1 Connection Type | DisplayPort Male |
End 2 Connection Type | HD15 Female |
End 1 Number of Connections | 1 |
Description
Cable Adapter, Standards EN 55024, EN 55032, RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Sr936sw (SR936SW MAXELL)
- MAXELL Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, PK 5 (SR1120SW)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- AMERICAN INTERNATIONAL Antenna Extension Cable (XC024)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- TRIPP LITE Tripp Lite 50Ft Svga/Vga Replacement Monitor Cable P502-050 (P502-050)
- TRIPP LITE DVI-D VGA Active Converter, 1920x1200, 6" (P120-06N-ACT)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- TRIPP LITE Center Plate Insert Vertical 6-Port (N042D-006V-WH)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- Tripp Lite VGA Connectors & Cables