Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J
Mfr # AVR900U
Zoro # G607270452
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 4"
- Backup Time (Half/Full Load) 10 minutes @ 240 Watts / 2.8 minutes @ 425 Watts
- Depth 7"
- UPS Dataline Suppression 1 line TEL/DSL or Ethernet
Product Information
- Brand Tripp Lite
- MFR # AVR900U
- Zoro # G607270452
- UPC # 37332211491
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 12" |
Height | 4" |
Depth | 7" |
Primary UPS Width (mm) | 190 |
Primary UPS Depth (mm) | 305 |
Primary UPS Height (mm) | 105 |
UPS Power Module Dimensions (hwd, in.) | 4.14 x 7.48 x 12 |
UPS Input Cord Length (ft.) | 5 |
Description
Protect home and office computer systems and electronics with this LineInteractive UPS System Some outlets have both battery backup and surgenoise protection, and some have surgenoise protection without battery backup The surgeonly outlets allow you to connect additional equipment without overloading the UPS or reducing the backup runtime available during an outage Select outlets have extrawide spacing to accommodate bulky AC adapters without blocking adjacent outlets All Tripp Lite UPS systems also include builtin surge protection and noise filtering to shield your equipment from destructive transient voltages and electromagnetic EMIRFI line noise Use the HIDcompliant USB port and your computer's builtin power management features or the USB port with Tripp Lite's free PowerAlert software to manage this UPS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- SQUARE D Load Center, QO, 8 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO1816M200FTRB)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- TRIPP LITE UPS Replacement Battery, Smart, 72VDC, 3U (RBC96-3U)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC54)
- TRIPP LITE UPS Replacement Battery, Smart, 48VDC, 3U (RBC94-3U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Replacement Battery, TL SmartOnline (RBC24-SUTWR)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- Tripp Lite Power Systems