Shop All Stereo & Optical Audio Cables
Tripp Lite
Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft
Mfr # P312-001
Zoro # G5189025
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5mm Mini Stereo
- Length 1 ft.
- Cable Length 1 ft
- For Use With IPod, IPhone, and MP3 Players
- Color Black
Product Information
- Brand Tripp Lite
- MFR # P312-001
- Zoro # G5189025
- UPC # 037332183941
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1 ft. |
Cable Length | 1 ft |
Details
Cable Type | 3.5mm Mini Stereo |
For Use With | IPod, IPhone, and MP3 Players |
Color | Black |
Connector Type | Male to Male |
Features | Gold Plated Connectors Ensure Excellent Conductivity |
Number of Cables | 3 |
Standards | RoHS Compliant |
Item | Audio Cable,Mini Stereo,3.5mm,M/M,1ft |
Product Type | Audio Cable |
Description
Audio Cable,Mini Stereo,3.5mm,M/M,1ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- DISCOUNT TWO-WAY RADIO RCA Police Style Rubberized Speaker Mic with Screw in Connector, Heavy Duty (SM310-X03S)
- ENERGIZER Energizer Max C Alkaline Battery, 1.5V DC, 4 Pack (E93BP-4)
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS CS BK350, BK350i, BK350Ei - 4PK (MAX3428407)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- TRIPP LITE DVI Single Cable, Analog, DVI-D M/M, 6ft (P561-006-SLI)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- Tripp Lite Stereo & Optical Audio Cables