Shop All Stereo & Optical Audio Cables
Tripp Lite
Audio Cable, 3.5mm, 3 to 4 Position, 6"
Mfr # P318-06N-MFF
Zoro # G5193846
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5mm Cable
- Length 6"
- Color Black
- Connector Type Male to Female
- Features Allows For The Connection Of A Set Of Speakers And Microphone To A Single 4-Position Combo Audio Jack
Product Information
- Brand Tripp Lite
- MFR # P318-06N-MFF
- Zoro # G5193846
- UPC # 037332184047
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6" |
Details
Cable Type | 3.5mm Cable |
Color | Black |
Connector Type | Male to Female |
Features | Allows For The Connection Of A Set Of Speakers And Microphone To A Single 4-Position Combo Audio Jack |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | Audio Cable,3.5mm,3 to 4 Position,6" |
Description
Audio Cable,3.5mm,3 to 4 Position,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH Replacement Battery compatible with PowerTex YTZ14S - 2PK (MAX4022456)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX24)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 6ft (P580-006)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- Tripp Lite Stereo & Optical Audio Cables