Shop All HDMI Cables
Tripp Lite
ADAPTER, MINIDSPYTOVGA, HDMI
Mfr # TRPP13706NHDV4K
Zoro # G501838765
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tripp Lite
- MFR # TRPP13706NHDV4K
- Zoro # G501838765
- UPC # 37332190833
- Country of Origin China
- Category HDMI Cables
Description
Mini DisplayPort 1.2 to VGA/DVI/HDMI converter adapter connects your laptop or tablet's Mini DisplayPort or Thunderbolt 1/2 port to a VGA, DVI or HDMI display. Plug-and-play technology makes installation quick and simple - with no software or drivers to install. The all-in-one unit contains separate female DVI, HD15 and HDMI ports. Converter adapter supports video resolutions up to 1920 x 1080 (DVI), and 1920 x 1200, including 1080p (HD15), and 3840 x 2160 (HDMI). It also supports 36-bit Deep Color (12 bits per channel). The passive adapter requires the connected computer to have a DP++ (DisplayPort++) port. With its small size and built-in cable, this unit is perfect for stowing in your laptop bag and carrying to school, the office or the latest trade show.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Multi-Unit Charger Kit, Portable, 20 in. (PMLN6384A)
- CHIEF Centris Quick Connect Br (KSA1024B)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- TRIPP LITE HDMI Cable, Standard, 1080p, M/M, 100ft (P568-100)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 328ft, Audio (B126-1A1SR)
- Tripp Lite HDMI Cables