Shop All Currency Holders
Triplok
Deposit Bag, 19 x 23, 4 mil Thick, Plastic, Clear, PK50
Mfr # 585059
Zoro # G4525498
product price: $63.99
/pk 50, $1.28/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 20"
- Material Plastic
- Depth 28"
- Weight 10 lbs
Product Information
- Brand Triplok
- MFR # 585059
- Zoro # G4525498
- UPC # 813732013374
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 20" |
Depth | 28" |
Details
Item | Cash Bags |
Color | Clear |
Material | Plastic |
Weight | 10 lbs |
Thickness | 4 mil |
Closure | Fold Over Glue Closure |
Description
Patented triple-seal closure with interior adhesive leaves no openings once sealed, improving efficiency of your vault and cash transport operations. Security micro perforation immediately reveals attempts to pull closure up. Anti-static liner does not cling to hands and clothes, speeding up processing. Aqua detect ink reveals exposure to fluids. Large serial numbers and barcodes for easy tracking via CCTV. Security border and micro printing prevent cutting and resealing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE Board, Ayda, Cork, 36X48 (BVCCA05409214)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- ROYAL TONER Toner for Kyocera TK1172 Comp Toner 7.2K VL (TK-1172)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Manila, 1000/Case (G10021)
- TRIPLOK Deposit Bag, 15 x 20, 2.5 mil Thick, Plastic, Clear, PK250 (585048)
- TRIPLOK Deposit Bag, 19 x 23, 3 mil Thick, Plastic, Clear, PK250 (585056)
- TRIPLOK Deposit Bag, 12 x 16, 2 mil Thick, Plastic, Clear, PK100 (585040)
- TRIPLOK Deposit Bag, 20 x 20, 3 mil Thick, Plastic, Clear, PK250 (585064)
- CONTROLTEK Bill Counter, 1,900 Bills/min, 10 x 13.6 x 11.6, White (525522)
- SENTRY SAFE Security Drawer, Steel, Gloss (KDS-1)
- ICONEX Preformed Tubular Coin Wrappers, Quarters, $10, PK1000 (65072)
- Triplok Currency Holders