Shop All Voice & Data Patch Cords
Triplett
Voice and Data Patch Cable, 6A, 10 GBps
Mfr # CAT6A-5BK
Zoro # G7823535
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45
- Boot Type - Data cable Booted
- Shielded Shielded
- Length - Patch Cord 5 ft
Product Information
- Brand Triplett
- MFR # CAT6A-5BK
- Zoro # G7823535
- UPC # 614395031251
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Conductor Size - Data Cable | 26 AWG |
Overall Length | 5 ft |
Description
Voice and Data Patch Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 5 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material LSOH/LSZH, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Operating Temperature 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Module, Suppression (9999ST2)
- GARDNER BENDER Lug Cu Hd 6Awg 3/8In Stud Sz (AML-202)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- ZIOTEK INC Ziotek 120 2185 25ft Computer or Monitor Power Cable - Power Cables (120 2185)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-3RD)
- TRIPLETT CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG (CAT7-1000BL)
- TRIPLETT CAT7 SF/FTP Cable, Black, 1000ft, 23 AWG (CAT7-1000BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10WH)
- Triplett Voice & Data Patch Cords