Shop All Voice & Data Patch Cords
Triplett
Voice and Data Patch Cable, 6A, 10 GBps
Mfr # CAT6A-50BK
Zoro # G1954551
original price:
$35.49
5% off
new price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45
- Boot Type - Data cable Booted
- Shielded Shielded
- Length - Patch Cord 50 ft
Product Information
- Brand Triplett
- MFR # CAT6A-50BK
- Zoro # G1954551
- UPC # 614395031367
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Conductor Size - Data Cable | 26 AWG |
Overall Length | 50 ft |
Description
Voice and Data Patch Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 50 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material LSOH/LSZH, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Operating Temperature 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- NVENT CADDY Beam Clamp, Stainless steel, Size 1/2" (3050050S4)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- ANCOR 4 AWG - 1/2" Nylon Ring Terminal - 25-Pack (210257)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-25BK)
- TRIPLETT CAT7 SF/FTP Cable, Black, 1000ft, 23 AWG (CAT7-1000BK)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- TRIPLETT Cable Assembly, Black, 3 ft, PK4 (301-RG59-301/36-4)
- ENET Cat6 Orange 5Ft Molded Boot Patch Cbl (C6-OR-5-ENC)
- Triplett Voice & Data Patch Cords