Shop All Voice & Data Patch Cords
Triplett
Voice and Data Patch Cable, 6A, 10 GBps
Mfr # CAT6A-10WH
Zoro # G1954037
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45
- Boot Type - Data cable Booted
- Shielded Shielded
- Length - Patch Cord 10 ft
Product Information
- Brand Triplett
- MFR # CAT6A-10WH
- Zoro # G1954037
- UPC # 614395031305
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Conductor Size - Data Cable | 26 AWG |
Overall Length | 10 ft |
Description
Voice and Data Patch Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material LSOH/LSZH, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Operating Temperature 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (1EGX2)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA2)
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- TRIPLETT CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG (CAT7-1000BL)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- Triplett Voice & Data Patch Cords