Shop All Closed Circuit TV System Accessories
Triplett
Video Monitor, Portable, 1 Camera Input
Mfr # HDCM3
Zoro # G4426636
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Composite, HDMI
- Screen Size 8 in
- Overall Height 5 1/4 in
- Width 11 in
- Depth 3 in
Product Information
- Brand Triplett
- MFR # HDCM3
- Zoro # G4426636
- UPC # 614395002190
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 8 in |
Overall Height | 5 1/4 in |
Width | 11 in |
Depth | 3 in |
Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7 3/8 in |
Overall Depth | 1 1/4 in |
Diagonal Screen Size | 8 in |
Description
Video Monitor, Portable, Brightness 450 cd/sq m, Contrast Ratio 1,000:1, Diagonal Screen Size 8 in, Display Screen Type LED, Features Connections on Top, Ruggedized for Field Use, Includes 1,500 mAH Rechargeable Battery, AC Adapter/Charger, Wall or Desk Mountable Swivel Stand, Input Type Composite, HDMI, Total Number of Inputs 4, Maximum Screen Pixel Resolution 1,280 x 720, Overall Depth 1 1/4 in, Overall Height 5 1/4 in, Overall Width 7 3/8 in, Product Type Portable Video Monitor
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- MAXRAD Maxrad MUB450 450-470 5Db 29 in. Replacement Rod (MUB450)
- DIAMOND VISIONS Button Battery 6 pk, 6PK (01-3321)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- TRIPLETT Battery, For IP Cameras, 7.4VDC (P/N 37-71)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- TRIPLETT Camview Analog Camera Tester, Black/Red (8064)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- Triplett Closed Circuit TV System Accessories