Shop All Electrical Properties Data Loggers
Triplett
TRMS Voltage and Current Datalogger
Mfr # ACDL100
Zoro # G201866020
original price:
$222.39
6% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 10V AC to 600V AC
- Voltage Accuracy +/-2.0% +/-1V
- Voltage Channels 1
- Current Range 10 to 200A
- True RMS Yes
Product Information
- Brand Triplett
- MFR # ACDL100
- Zoro # G201866020
- UPC # 614395003586
- Country of Origin China
- Category Electrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 4 1/2 in |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 1/2 in |
Overall Depth | 1 5/16 in |
Description
Voltage and Current Datalogger, AC Voltage Accuracy +/-2 Percent, Alert Type Digital Display, Current Channels 1, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement 200 A, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured 600 V AC, Minimum Relative Humidity Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Circuit Tester, 3 Wire (GT-10)
- SHIMPO Carrying Case for Tachometers (DT-CARRY100)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Size (In.): 4.5 (12G388)
- TRIPLETT DC Voltage USB Datalogger (VDL48)
- TRIPLETT Dual TRMS Voltage and Current Datalogger (ACDL200)
- DWYER INSTRUMENTS Data Logger, Pressure Data Logger (DLI2-G08)
- DWYER INSTRUMENTS Data Logger, Voltage Data Logger (DW-USB-3)
- DWYER INSTRUMENTS Data Logger, Temp Data Log WUsb (DW-USB-1)
- AEMC INSTRUMENTS Voltage Data Logger, 0 to 600VAC/DC (L261)
- EXTECH Dual Input AC Voltage/Current Datalogger (DL160)
- Triplett Electrical Properties Data Loggers