Shop All Test Equipment
Triplett
Tone and Probe Kit
Mfr # CTX690
Zoro # G8111556
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Cables
- Primary Function Copper Cable Tracing (Tone & Probe Kit)
- Instrument Display None
- Includes Carrying Case, Spare Tip
- Connector Type Alligator Clips
Product Information
- Brand Triplett
- MFR # CTX690
- Zoro # G8111556
- UPC # 614395002022
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Cable Length Display | No |
Minimum Cable Length | 8.3 in |
Maximum Cable Length | 500 ft |
Description
Tone and Probe Kit, CAT Safety Rating Not Applicable, Testing Functions Ethernet Service Detection, PoE/PoE+ Detection, Tone Detection, Tone Generation, Adapters Included F-Type, RJ11, RJ45, Connector Type Alligator Clips, Maximum Speed Measured Not Applicable, Data Safe Monitor Yes, Display Screen Type LED, For Use With Video Cables, Includes Carrying Case, Spare Tip, Maximum Cable Length 500 ft, Fault Location Pulse Duration Not Applicable, Alert Type Light, Sound, Port Number Display No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- ADVANCE CABLE TIES 14 50lb UV Black Cable Tie 100/BG (50 bags per case) (AL-14-50-0-C)
- TRIPLETT Triplett Test Leads for Digital Multimeters (TL-TR-79-374)
- TRIPLETT Tone Generator and Probe Kit (CTX590A)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- TRIPLETT Tone and Probe Kit (CTX30)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- SWE-TECH 3C Keystone Termination and Cutting Tool for 90 Degree RJ45 Keystones, Speeds up Keystone Installation (FWT92D5-66910)
- Triplett Test Equipment