Shop All Food Thermometers
Triplett
Stem Thermometer w/ IR For Food, 3" Stem
Mfr # IRT150
Zoro # G203664501
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display LCD
- Temp. Range (F) 32 Degrees to 392 Degrees F
- Temp. Range (C) 0 Degrees to 200 Degrees C Thermistor
- Accuracy +/-1%
Product Information
- Brand Triplett
- MFR # IRT150
- Zoro # G203664501
- UPC # 614395004293
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Digit Size | 1/2 in |
Length | 7 3/10 in |
Overall Length | 7 5/16 in |
Description
Stem Thermometer with IR For Food, Metal Detectable No, Case Material Plastic, Color Gray, Digit Size 1/2 in, Features Built-in Flashlight, High/Low Alarms, Waterproof (IP65), Includes (2) AAA Batteries, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 392 Degrees F, Minimum Temperature 32 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-1 Percent, Application HACCP Food Safety, Calibration Certificate No, Overall Length 7 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Plastic Rack Cover, 80 x 53 In., PK50 (3XVY4)
- RANDELL Control, Danfoss Erc112C, 65000 Frz (RP CNT1709)
- PITCO Armored Thermopile (P8903-22)
- GLOBE Knife Cover Assembly (MCA4USA)
- TRIPLETT Deep Fying Oil Quality Tester, 7.6" Stem (TMP230)
- TRIPLETT Pocket Thermometer for Food/Air/Liquids (TMP10)
- CDN Candy & Deep Fry Ruler Thermometer (TCG400)
- TAYLOR 5" Analog Pocket Test Chef Thermometer with 50 to 550 (F) (3517)
- ESCALI Gourmet Digital Thermometer (Red) (DH1-R)
- TAYLOR THERMOMTER ALMN 8-7/8"" (5135N)
- CDN Digital Candy Thermometer (DTC450)
- Triplett Food Thermometers