Shop All Borescope
Triplett
Replacement Camera, 5.5 mm Size
Mfr # BR350CAM-5M
Zoro # G603673790
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 0 to 1.6 in
- Camera Size 5.5 mm
- Shaft Dia. 5.5 mm
- Wireless Display No
- Shaft Length 16 1/2 ft
Product Information
Dimensions
Observation Depth | 0 to 1.6 in |
Camera Size | 5.5 mm |
Shaft Dia. | 5.5 mm |
Shaft Length | 16 1/2 ft |
Manufacturers Warranty Length | 1 yr |
Minimum Observation Depth | 1.6 in |
Manufacturer Warranty Length | 1 yr |
Maximum Observation Depth | 1.6 in |
Shaft Diameter | 0.22 in |
Camera Diameter | 5.5 mm |
Description
Video Borescope, Camera Pixel Resolution Not Applicable, Shaft Length 16 1/2 ft, Shaft Diameter 0.22 in, Camera Diameter 5.5 mm, Features (8) LED Lights, Includes Hook Accessories, Magnet, Display Size Not Applicable, Digital Display Screen Type Not Applicable, Product Type Video Borescope, Display Portability Not Applicable, Minimum Observation Depth 1.6 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 8, Maximum Observation Depth 1.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Modular Test Leads, 48 In. L, Black/Red, PR (5907A)
- SEGOMO TOOLS 500 Volt Amp & Diode Voltage, Digital Multimeter Tester (33850)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-A-08)
- ZORO SELECT Filter Paper Discs, PK500 (5MZC7)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR350)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- RIDGID Video Borescope, 2.4 In, 36 In Shaft (CA-25)
- RIDGID Drain Inspection Camera (78118)
- KLEIN TOOLS Utility Borescope (ET17)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- Triplett Borescope