Shop All RH Meters & Thermohygrometers
Triplett
Psychrometer w/ Built In IR Thermometer
Mfr # RHT52
Zoro # G501866089
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/- 3%
- Battery Type 9V
- Dew Point Range -90.4 Degrees to 140 Degrees F
- Humidity Resolution 0.1 %
- Includes Software, USB Cable
Product Information
- Brand Triplett
- MFR # RHT52
- Zoro # G501866089
- UPC # 614395003470
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturer Warranty Length | 1 yr |
Description
Psychrometer with Infrared Thermometer, +/- 3 Percent Humidity Accuracy, -90.4 Degrees to 140 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Thermistor, Battery Type 9V, Data Hold Yes, Data Logging No, Includes Software, USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-254E-BSPT)
- EXTECH Voltage Detector, 12 to 600V AC, 6 in Length, Audible, Visual Indication, CAT III 600V Safety Rating (DV30)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"CBM, SS (PRO-302D-204D-01)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L15#)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Humidity Pen, 0.6" W, 1.7" H, 0.6" D, LCD (RHT05-NIST)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT Hygro Thermometer with Remote Probe/IR (RHT70)
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- Triplett RH Meters & Thermohygrometers