Shop All Phasing & Motor Rotation Meters
Triplett
Phase and Motor Rotation Tester, Digital
Mfr # PR650
Zoro # G610133386
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alert Type Digital Display
- Manufacturer Warranty Length 1 yr
- Number of Batteries Required 1
- Maximum Frequency 66 Hz
- Circuit Connection Type Non-Contact
Product Information
- Brand Triplett
- MFR # PR650
- Zoro # G610133386
- UPC # 614395005078
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturer Warranty Length | 1 yr |
Tool Width | 1.3 in |
Battery Size | 9V |
Tool Length | 2.7 in |
Tool Height | 5.1 in |
Details
Item | Phase and Motor Rotation Tester |
Alert Type | Digital Display |
Number of Batteries Required | 1 |
Maximum Frequency | 66 Hz |
Circuit Connection Type | Non-Contact |
Features | Determines Correct Phase Wiring Sequence (L1/A, L2/B, L3/C) for 3-phase System Installations, Motor Rotation Direction Indicator |
For Voltage Range | 70 to 1,000V AC |
Standards | CE, RoHS Compliant |
Testing Functions | Motor and Phase Rotation Tester |
Display Type | Digital |
Power Source | Battery |
Minimum Frequency | 45 Hz |
For Phase | Three |
Display Screen Type | LED |
Includes | Carrying Bag, Test Leads with Large Color-Coded Alligator Clips |
CAT Safety Rating | CAT IV 600V |
Includes Batteries | Yes |
Description
Phase and Motor Rotation Tester, CAT Safety Rating CAT IV 600V, Display Screen Type LED, Display Type Digital, For Voltage Range 70 to 1,000V AC, Includes Carrying Bag, Test Leads with Large Color-Coded Alligator Clips, Maximum Frequency 66 Hz, Minimum Frequency 45 Hz, Testing Functions Motor and Phase Rotation Tester, Alert Type Digital Display, Battery Size 9V, Circuit Connection Type Non-Contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L (RTD-6812)
- TAYLOR Digital Panel Mount, -40 to 300 (994010)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B3000)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L100#)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- TRIPLETT Phase Rotation Tester (PR400)
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- AMPROBE Phase Sequence Motor Rotation Tester, LCD (PRM-6)
- TEST PRODUCTS INTL Phase Rotation Indicator (SPD480)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- Triplett Phasing & Motor Rotation Meters