Shop All Voice & Data Patch Cords
Triplett
Patch Cable, CAT6A, 10GBPS, Red
Mfr # CAT6A-5RD
Zoro # G202002281
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Shielded
- Length - Patch Cord 5 ft
Product Information
- Brand Triplett
- MFR # CAT6A-5RD
- Zoro # G202002281
- UPC # 614395031268
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Conductor Size - Data Cable | 26 AWG |
Overall Length | 5 ft |
Details
Category - Data Cable | 6A |
Connector Type - Patch Cord | RJ45, RJ45 |
Boot Type - Data cable | Booted, Booted |
Shielded | Shielded |
Jacket Color | Red |
Cable Shape | Round |
Transmission Speed | 10 GBps |
Fire Rating - Data Cable | Commercial |
Item | CAT6A 10GBPS, SSTP 26AWG Patch Cable, RED, 5FT |
Standards | cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed |
Jacket Material | LSOH/LSZH |
NEC Article and Type | Not Rated |
Fire Rating | Not Rated |
Performance Category | 6A |
End 2 Boot Type | Booted |
End 1 Boot Type | Booted |
End 2 Connection Type | RJ45 |
End 1 Connection Type | RJ45 |
Conductor Gauge | 26 AWG |
Description
CAT6A 10GBPS, SSTP 26AWG Patch Cable, RED, 5FT, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Red, Overall Length 5 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material LSOH/LSZH, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- ROBOTRAX Mounting Bracket, W5.91In, for 4NGC2 (R 100)
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz (LXD1LE7)
- TRIPLETT CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG (CAT7-1000BL)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-25BK)
- TRIPLETT CAT7 SF/FTP Cable, Black, 1000ft, 23 AWG (CAT7-1000BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-5BK)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- Triplett Voice & Data Patch Cords