Shop All Infrared Thermometers
Triplett
Non-Contact IR Thermometer with NIST, Backlit LCD, -58 Degrees to 1112 Degrees F
Mfr # IRT227-NIST
Zoro # G105574397
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -58 Degrees to 1112 Degrees
- Temp. Range (C) - Infrared -50 Degrees to 600 Degrees
- Temp. Accuracy (F) - Infrared +/-3%
- Temp. Accuracy (C) - Infrared +/-3%
Product Information
- Brand Triplett
- MFR # IRT227-NIST
- Zoro # G105574397
- UPC # 614395003968
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.05, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 1,112 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Static Pressure Test Kit (EM201SPKIT)
- MAMAC Pr-274-R1-Vdc Low Pressure (PR-274-R1-)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT IR Therm, SingleDot, -4 to 752F (IRT225)
- TRIPLETT IR Therm, SingleDot, -58 to 1112F (IRT227)
- TRIPLETT IR Thermometer, Circular, -25.6 to 1112F (IRT350)
- TRIPLETT IR Therm, Circular, -25.6 to 1112F (IRT350-NIST)
- TRIPLETT UV Leak Detector Plus IR, Backlit LCD, -22 Degrees to 932 Degrees F, 8 Dot Circle Laser Sighting (IRTUV50)
- TRIPLETT Laser IR Thermometer 12:1 (IRT220)
- POWERWELD Non-Contact Mini Infrared Thermometer (DT-810)
- Triplett Infrared Thermometers