Shop All Voltage Detectors
Triplett
Non-Contact AC Voltage Detector, AAA Bat.
Mfr # ET330
Zoro # G104319579
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Audible and Visual Alarms, Built-In Flashlight
- Calibration Frequency 50 to 60 Hz
- Standards CE, cETLus
- Auto Power Off Yes
- Tool Width 0.7 in
Product Information
- Brand Triplett
- MFR # ET330
- Zoro # G104319579
- UPC # 614395002985
- Country of Origin China
- Category Voltage Detectors
Dimensions
Tool Width | 0.7 in |
Manufacturer Warranty Length | 1 yr |
Tool Height | 0.9 in |
Battery Size | AAA |
Tool Length | 6 in |
Description
Non-Contact AC Voltage Detector, Alert Type Light, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Features Audible and Visual Alarms, Built-In Flashlight, Power Source Battery, Tester Type Non-Contact Voltage Detector/Tester, Auto Power Off Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 412)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL600)
- WINTERS Threaded Thermowell, Stepped Shank (TBR650-1)
- WEISS INSTRUMENTS 2 1/2" Boiler Gauge 1/4' NPT Rear 60-260F, 0-75PSI (CTP25R)
- TRIPLETT Voltage and Continuity Tester, 1,000 V AC (VCT1000)
- TRIPLETT High Voltage Detector, 132 kV, 50/60 Hz (HVD132)
- TRIPLETT Non-Contact Voltage/Magnetic Field Tster (ET350)
- EXTECH GFCI Receptacle Tester (ET11)
- ECM INDUSTRIES Econ Continuity Tester (GCT-3304)
- WOODHEAD Receptacle Tension Tester, Plastic, SS (1760)
- SEGOMO TOOLS 50 V to 1000 V Non-Contact Voltage Detector Circuit Tester Pen (VD03)
- Triplett Voltage Detectors