Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Triplett
Network Cable Tester, Black/White Display (Discontinued)
Mfr # Low Voltage Pro30
Zoro # G3775900
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray/Red
- Camera Inputs 1
- Input Type BNC, F-Type, RJ45
- Width 9 1/2 in
- Depth 1 5/8 in
Product Information
- Brand Triplett
- MFR # Low Voltage Pro30
- Zoro # G3775900
- UPC # 614395003845
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 9 1/2 in |
Depth | 1 5/8 in |
Height | 11 1/2 in |
Length | 11 1/2 in |
Battery Size | AA |
Display Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Low Voltage Cable/Network Tester, Testing Functions Cable Length Display, Cable Speed Qualification, Continuity Testing, Ethernet Service Detection, Opens/Shorts Detection, PoE/PoE+ Detection, Audio Transmission, Display Size 4 in, For Use With CCTV Cables, Coax Cable, IP Cable, PoE Cable, Input Type BNC, F-Type, RJ45, Display Screen Type LCD with Backlight, Backlit Digital Display Yes, Battery Chemistry Alkaline, Battery Size AA, Color Gray/Red, Communication Protocol USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.