Shop All Closed Circuit TV System Accessories
Triplett
Network Cable Tester, 9"H x 7"W x 1-3/4"D
Mfr # CTX200PA
Zoro # G3775797
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Color Gray/White
- Input Type BNC, RJ45
- Width 7 in
- Depth 1 3/4 in
Product Information
- Brand Triplett
- MFR # CTX200PA
- Zoro # G3775797
- UPC # 614395002121
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 7 in |
Depth | 1 3/4 in |
Length | 9 in |
Height | 9 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Network Cable Tester w/Inductive Probe |
Camera Inputs | 1 |
Color | Gray/White |
Input Type | BNC, RJ45 |
Includes | Probe |
For Use With | Coax Camera Cables, IP Cable |
Features | LED Status Indicator, Low Battery Indicator, Performs TIA568 Test On CAT5/6 Network Cable (RJ45) with Instant PASS/FAIL Results, Tone Mode for Tracing Cables with Included Probe |
Power Supply | 9V DC |
Connector Type | F Type Mini USB, RJ45 |
Characteristics | Ruggedized |
Function | Cable Testing |
Power Source | AA Alkaline Batteries |
Body Material | Heavy Duty Plastic |
Standards | CE, RoHS Compliant |
Product Type | Cable Network Tester |
Includes Batteries | Yes |
Testing Functions | Continuity Testing, Opens/Shorts Detection |
Display Screen Type | LED |
Description
Network Cable Tester w/Inductive Probe, Testing Functions Continuity Testing, Opens/Shorts Detection, Display Size Not Applicable, For Use With Coax Camera Cables, IP Cable, Input Type BNC, RJ45, Display Screen Type LED, Color Gray/White, Features LED Status Indicator, Low Battery Indicator, Performs TIA568 Test On CAT5/6 Network Cable (RJ45) with Instant PASS/FAIL Results, Tone Mode for Tracing Cables with Included Probe, Includes Probe, Includes Batteries Yes, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biolight Lb-08 Battery (LB-08)
- ILC Replacement for Energizer L91 (L91 ENERGIZER)
- KENWOOD Low Profile Helical Antenna, VHF (KRA-22M)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Green (ZBRM22A0)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- TRIPLETT IP Tester, Heavy Duty Plastic, Black/Red (CamView IP Pro+)
- VITEK Power Supply, Output 12VDC, VA Rating 120 (VT-1210A-D9B)
- Triplett Closed Circuit TV System Accessories