Shop All Megohmmeters
Triplett
Megohmmeter, CAT IV 600V, 4,000 megaohm
Mfr # MG530
Zoro # G809676267
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Calibration Certificate None
- Includes test leads, (6) AA batteries, and carrying case
- Resistance Accuracy +/-(2.5% + 8)
- Pass/Fail Selection Limits No
Product Information
- Brand Triplett
- MFR # MG530
- Zoro # G809676267
- UPC # 614395005054
- Country of Origin China
- Category Megohmmeters
Details
Item | Megohmmeter |
Power Source | Battery |
Calibration Certificate | None |
Includes | test leads, (6) AA batteries, and carrying case |
Resistance Accuracy | +/-(2.5% + 8) |
Pass/Fail Selection Limits | No |
Remote Test Probe Included | No |
Greater Than 30V Warning | Yes |
Dustproof | No |
Maximum Insulation Resistance | 4,000 megaohm |
CAT Safety Rating | CAT IV 600V |
Timed Ramp Voltage Test | No |
Display Type | Digital |
Minimum Insulation Resistance | 0.001 megaohm |
Parameters Measured | AC Current, AC Voltage, DC Voltage, Frequency, Insulation Resistance |
Test Voltage | 1,000V DC, 250V DC, 500V DC |
Bluetooth Compatible | No |
PI/DAR Testing | No |
Backlit Digital Display | Yes |
Waterproof | No |
Insulation Limit Alarm | Yes |
Capacitance Auto Discharge | Yes |
USB Data Download Included | No |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes test leads, (6) AA batteries, and carrying case, Insulation Limit Alarm Yes, Maximum Insulation Resistance 4,000 megaohm, Minimum Insulation Resistance 0.001 megaohm, PI/DAR Testing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermometer, Analog, 0 to120 deg, 3/4in NPT (TIM102LF.)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Royal Blue, Rubber Table Mat, Including Hardware (MT3672RB)
- STARRETT Dial Hand Gage (1015B)
- DWYER INSTRUMENTS Brass Thermowell For Ts-1 (TS-W)
- TRIPLETT Milliohm Meter, CAT III 300V, 2,000 ohm (ML200)
- TRIPLETT Insulation Tester, 500 to 5000V, LCD (MG600)
- TRIPLETT Megohmmeter, CAT IV 600V, 200 gigohm (MG500)
- TRIPLETT Insulation Tester, 250/500/1000V, Analog (MG420)
- REED INSTRUMENTS Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate (K5090-NIST)
- PCE INSTRUMENTS Milliohmmeter, CAT IV 20 V (PCE-MO 2002)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- Triplett Megohmmeters