Shop All Megohmmeters
Triplett
Megohmmeter, CAT IV 600V, 200 gigohm
Mfr # MG500
Zoro # G009676265
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Calibration Certificate None
- Includes test leads, test probes, remote control probe, alligator clips, (6) AA batteries, and carrying case
- Dustproof No
- USB Data Download Included No
Product Information
- Brand Triplett
- MFR # MG500
- Zoro # G009676265
- UPC # 614395005047
- Country of Origin China
- Category Megohmmeters
Details
Item | Megohmmeter |
Power Source | Battery |
Calibration Certificate | None |
Includes | test leads, test probes, remote control probe, alligator clips, (6) AA batteries, and carrying case |
Dustproof | No |
USB Data Download Included | No |
Waterproof | No |
Resistance Accuracy | +/-(3% + 3) |
Parameters Measured | AC Voltage, Capacitance, DC Voltage, Frequency, Insulation Resistance, Prospective Fault Current |
Test Voltage | 1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC |
Display Type | Digital |
Pass/Fail Selection Limits | Yes |
Capacitance Auto Discharge | Yes |
Maximum Insulation Resistance | 200 gigohm |
CAT Safety Rating | CAT IV 600V |
Bluetooth Compatible | No |
PI/DAR Testing | Yes |
Insulation Limit Alarm | Yes |
Backlit Digital Display | Yes |
Remote Test Probe Included | Yes |
Minimum Insulation Resistance | 0.01 megaohm |
Timed Ramp Voltage Test | No |
Greater Than 30V Warning | Yes |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes test leads, test probes, remote control probe, alligator clips, (6) AA batteries, and carrying case, Insulation Limit Alarm Yes, Maximum Insulation Resistance 200 gigohm, Minimum Insulation Resistance 0.01 megaohm, PI/DAR Testing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Circuit Breaker Finder with Built-In GFCI (R5500)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-60psi (GLSS60)
- SUPCO Data Logger, Temperature (SL500TC)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242DO3000#)
- TRIPLETT Milliohm Meter, CAT III 300V, 2,000 ohm (ML200)
- TRIPLETT Insulation Tester, 250/500/1000V, Analog (MG420)
- TRIPLETT Megohmmeter, CAT IV 600V, 4,000 megaohm (MG530)
- TRIPLETT Insulation Tester, 500 to 5000V, LCD (MG600)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410-TC/3)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- SUPCO Megohmmeter, 500VDC (M500)
- Triplett Megohmmeters