Shop All Infrared Thermometers
Triplett
IR Thermometer, Circular, -25.6 to 1112F
Mfr # IRT350
Zoro # G8072645
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -4.0 Degrees F to 1112 Degrees F
- Temp. Range (C) - Infrared -20 Degrees C to 600 Degrees C
- Temp. Accuracy (F) - Infrared +/-1.5% of Reading
- Temp. Accuracy (C) - Infrared +/-1.5% of Reading
Product Information
- Brand Triplett
- MFR # IRT350
- Zoro # G8072645
- UPC # 614395002176
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Circular, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -25.6 Degrees F, Maximum Temperature Measured Degrees F 1,112 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F, Stem Length: 4 in (1NGE4)
- LOVE Temperature Switch, Thermistor, 230VAC (TSS2-2200)
- DIXON In-Line Sight Glass, Clamp, 2" (B54BMP-R200)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-204E-BSPT)
- TRIPLETT Non-Contact IR Thermometer with NIST, Backlit LCD, -4 Degrees to 752 Degrees F (IRT225-NIST)
- TRIPLETT UV Leak Detector Plus IR, Backlit LCD, -22 Degrees to 932 Degrees F, 8 Dot Circle Laser Sighting (IRTUV50)
- TRIPLETT IR Therm, SingleDot, -58 to 1112F (IRT227)
- TRIPLETT Infrared Thermometer 12:1 w/Certificate (IRT220-NIST)
- TRIPLETT IR Therm, Circular, -25.6 to 1112F (IRT350-NIST)
- TRIPLETT Non-Contact IR Thermometer with NIST, Backlit LCD, -58 Degrees to 1112 Degrees F (IRT227-NIST)
- WESTWARD Infrared Thermometer, Backlit LCD, -4 Degrees to 752 Degrees F, Single Dot Laser Sighting (28AF72)
- Triplett Infrared Thermometers