Shop All Infrared Thermometers
Triplett
IR Therm, SingleDot, -58 to 1112F
Mfr # IRT227
Zoro # G101866267
original price:
$64.25
5% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -58 Degrees to 1112 Degrees F
- Temp. Range (C) - Infrared -50 Degrees to 600 Degrees C
- Temp. Accuracy (F) - Infrared 4 Degrees F
- Temp. Accuracy (C) - Infrared 2 Degrees C
Product Information
- Brand Triplett
- MFR # IRT227
- Zoro # G101866267
- UPC # 614395003555
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.05, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 1,112 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS MetalIn Static Shielding Bag, 12x10, PK100 (3001012)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- TRIPLETT Non-Contact IR Thermometer with NIST, Backlit LCD, -4 Degrees to 752 Degrees F (IRT225-NIST)
- TRIPLETT Infrared Thermometer 12:1 w/Certificate (IRT220-NIST)
- TRIPLETT IR Therm, SingleDot, -4 to 752F (IRT225)
- TRIPLETT IR Therm, Circular, -25.6 to 1112F (IRT350-NIST)
- TRIPLETT IR Thermometer, Circular, -25.6 to 1112F (IRT350)
- TRIPLETT Non-Contact IR Thermometer with NIST, Backlit LCD, -58 Degrees to 1112 Degrees F (IRT227-NIST)
- SIMPLEAIR CARE LLC Simpleair Care Llc SC-1201 Infrared Thermometer (205452)
- Triplett Infrared Thermometers