Shop All Closed Circuit TV System Accessories
Triplett
IP Tester, Heavy Duty Plastic, Black/Red
Mfr # CamView IP Pro+
Zoro # G0211351
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Camera Inputs 1
- Input Type BNC, RS485
- Width 4 1/4 in
- Depth 1 3/8 in
Product Information
- Brand Triplett
- MFR # CamView IP Pro+
- Zoro # G0211351
- UPC # 614395001834
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4 1/4 in |
Depth | 1 3/8 in |
Height | 7 1/2 in |
Length | 7 1/2 in |
Manufacturer Warranty Length | 7 yr |
Display Size | 4 in |
Description
IP Pro+ Camera Tester, Testing Functions Ethernet Service Detection, PTZ Control Test, Display Size 4 in, For Use With H.264, Input Type BNC, RS485, Display Screen Type TFT LCD, Backlit Digital Display Yes, Battery Chemistry Lithium Ion, Color Black, Red, Communication Protocol USB, Compatible Camera Systems AHD, TVI, ONVIF IP, Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- MIGHTY MAX BATTERY 12V SOLAR PANEL CHARGER WITH ALLIGATOR CLIPS (MAX3512562)
- ENERGIZER CHARGER, FAMILY, PK (EVECHFCCT)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- TRIPLETT Battery, For IP Cameras, 7.4VDC (P/N 37-71)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- Triplett Closed Circuit TV Systems & Accessories