Shop All Stereo & Optical Audio Cables
Triplett
HDMI Cable
Mfr # HDMI-SS-100BK
Zoro # G001113799
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Cable Type Standard Speed
- Jacket Material PVC
- For Use With Audio-Visual Equipment
- Connector Type HDMI Male/HDMI Male
Product Information
- Brand Triplett
- MFR # HDMI-SS-100BK
- Zoro # G001113799
- UPC # 614395031633
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 100 ft |
Conductor Size | 24 AWG |
Overall Length | 100 ft |
Description
HDMI Cable, Cable Color Black, Overall Length 100 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 100 ohm, End 1 Number of Connections 1, Shielded Unshielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PE, End 2 Connection Type HDMI Male, Jacket Color Black, Standards RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- ADVANTUS Card Holders, Self-Lamin, Vert, 2-1/4"x3-1/2"Insert, 25/PK, CL PK (AVT97102)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Booted Cable- 35Ft- Orange (100518OR)
- CELLPHONE-MATE 12V, 5A, Dc Power Supply w/ Barrel Plug. For Flex2Go And Fusion2Go (SC-DC-12V5A-B)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- TRIPLETT HDMI Extender (HDMI-1TR)
- TRIPLETT HDMI Cable (HDMI-HS-3BK)
- TRIPLETT HDMI Cable (HDMI-SS-75BK)
- TRIPLETT HDMI Cable (HDMI-HS-30BK)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- Triplett Stereo & Optical Audio Cables