Shop All Stereo & Optical Audio Cables
Triplett
HDMI Cable
Mfr # HDMI-HS-6BK
Zoro # G001113829
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- For Use With Audio-Visual Equipment, Home Theater
- Jacket Material PVC
- Connector Type HDMI Male/HDMI Male
- Color Black
Product Information
- Brand Triplett
- MFR # HDMI-HS-6BK
- Zoro # G001113829
- UPC # 614395031619
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft |
Conductor Size | 28 AWG |
Overall Length | 6 ft |
Description
HDMI Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Home Theater, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 100 ohm, End 1 Number of Connections 1, Shielded Unshielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PE, End 2 Connection Type HDMI Male, Jacket Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- FIRESTIK Firestik FS2-W Tuneable 2 ft. Antenna - White (FS2-W)
- RCA Home Theater Projector with DVD Player (RPJ140)
- DELL COMMERCIAL Wired Optical Mouse MS116, 275BBCB (MS116-BK)
- TRIPLETT HDMI Cable (HDMI-HS-30BK)
- TRIPLETT HDMI Cable (HDMI-HS-3BK)
- TRIPLETT HDMI Cable (HDMI-SS-100BK)
- TRIPLETT HDMI Extender (HDMI-1TR)
- TRIPLETT HDMI Cable (HDMI-SS-75BK)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- Triplett Stereo & Optical Audio Cables