Shop All RH Meters & Thermohygrometers
Triplett
Handheld Humidity Meter, 2" W, 7" H, 1" D
Mfr # RHT32-NIST
Zoro # G005687234
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-3% (10% to 90% RH)
- Dew Point Range -109.6 Degrees to 122 Degrees F, -78.7 Degrees to 50 Degrees C
- Battery Type (2) AAA Batteries
- Humidity Resolution 0.1 %
- Standards CE Certified, RoHS Compliant
Product Information
- Brand Triplett
- MFR # RHT32-NIST
- Zoro # G005687234
- UPC # 614395003982
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Width | 2 in |
Overall Height | 7 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Handheld Humidity Meter, +/-3 Percent (10 Percent to 90 Percent RH) Humidity Accuracy, -109.6 Degrees to 122 Degrees F, -78.7 Degrees to 50 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Thermistor, Battery Type (2) AAA Batteries, Data Hold Yes, Response Time 60 sec, Data Logging No, Includes (2) AAA Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Refrigerator/Freezer Monitoring Thermometer, -20°F to 80°F (FGR80DC)
- NOSHOK Low Pressure Gauge, Bottom, 5 psi, Material: Steel (25-200-5PSI)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in NPTF, Black (PETG205)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT Digital Psychrometer with Type K (RHT45)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- TRIPLETT Wall mount Hygro-Thermometer Dtalogger (RHDL60)
- EXTECH Hygro Thermometer, With Protective Cap (RHT3)
- Triplett RH Meters & Thermohygrometers