Shop All Power Supplies
Triplett
DC Power Supply, 110/220V AC, 30V DC, 5A
Mfr # PS305
Zoro # G301113703
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 110/220V AC
- Output Voltage 30V DC
- Output Amps 5A
- Height 8.3 in
- Width 4.1 in
Product Information
- Brand Triplett
- MFR # PS305
- Zoro # G301113703
- UPC # 614395002954
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 8.3 in |
Width | 4.1 in |
Depth | 6.1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | DC Power Supply |
Input Voltage | 110/220V AC |
Output Voltage | 30V DC |
Output Amps | 5A |
Display | 4 Digit LED |
Line Regulation | Less Than 0.1% 3mA |
Meter Type | Digital |
Calibration Certificate | Available Separately |
Line Volts Regulation | Less Than 0.01% 3mV |
Connection | Banana Plug |
Ripple Volts Regulation | Less Than or Equal 2mVrms |
Current Limits | Constant Current Operation |
Protection | Fused Temperature, Short Circuit and Overload |
Input Frequency (Hz) | 50/60 Hz |
Includes | AC Power Cord, Banana to Alligator Test Lead |
Load Regulation | Less Than 0.01% 5mV; Less Than 0.1% 10mA |
Power Supply Type | Single Output DC Power Supply |
Description
DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 5 A, Current Limits Constant Current Operation, Ripple Volts Regulation Less Than or Equal 2mVrms, Line Volts Regulation Less Than 0.01 Percent 3mV, Load Regulation Less Than 0.01 Percent 5mV; Less Than 0.1 Percent 10mA, Line Regulation Less Than 0.1 Percent 3mA, Meter Type Digital, 110 to 220V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Fused Temperature, Short Circuit and Overload Protection, Banana Plug Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 10A, 2 Pole, 120/240V AC (7233)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ52)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- TRIPP LITE DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- DINERGY DC Power Supply 11.4 to 14.5VDC (MD240-12A-1CS)
- PHOENIX CONTACT 400-500V-AC 10A AMP 24V-DC AC TO DC POWER SUPPLY (TRIO-PS-2G/3AC/24DC/10)
- OMRON Power Supply, 100V AC, 24V DC, 10A (S8VS-24024)
- Triplett Power Systems