Shop All Gas Analyzers
Triplett
CO Detector, 14 F to 140 F, LCD
Mfr # GSM400
Zoro # G301800122
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case
- Carbon Dioxide Concentration 0 to 9,999 ppm
- Temp. Range 14 Degrees to 140 Degrees F (-10 Degrees to 60 Degrees C)
- Display Triple Backlit LCD
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Triplett
- MFR # GSM400
- Zoro # G301800122
- UPC # 614395003203
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Carbon Monoxide Detector, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Degrees F/ Degrees C Selectable, Adjustable CO2 Warning Level, Data Hold, Min/Max Data Recording, Short Term Exposure Limit - 15 Minute Weighted Average, Time Weighted Average - 8 Hours, Includes Carrying Case, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Brass Case Pressure Gauge, 1000 psi (25-300-1000)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 15 PSI, Conduit (626-07-CB-P1-E5-S1)
- WIHA Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating (25511)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L30#)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- TRIPLETT Portable Carbon Monoxide Meter (GSM130)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8390)
- BACHARACH Probe Tip for Refrigerant Sensor (19-0473)
- Triplett Gas Analyzers