Shop All Voice & Data Patch Cords
Triplett
CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG
Mfr # CAT7-1000BL
Zoro # G409769161
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Blue
- Jacket Material LSZH
- NEC Article and Type 800 CM
- Package Type Spool
Product Information
- Brand Triplett
- MFR # CAT7-1000BL
- Zoro # G409769161
- UPC # 614395032210
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 1,000 ft |
Outside Diameter | 5/16 in |
Details
Shielded | Shielded |
Jacket Color | Blue |
Jacket Material | LSZH |
NEC Article and Type | 800 CM |
Package Type | Spool |
Standards | TIA/EIA 568 |
Item | CAT7 SF/FTP Cable, Blue,1000ft |
Number of Conductors | 8 |
Performance Category | 7 |
Number of Pairs | 4 |
Conductor Gauge | 23 AWG |
Fire Rating | Commercial |
Solid/Stranded | Solid |
Description
CAT7 SF/FTP Cable, Blue,1000ft, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Commercial, Jacket Color Blue, Jacket Material LSZH, Outside Diameter 5/16 in, Performance Category 7, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CM, Standards TIA/EIA 568, Package Type Spool, Solid/Stranded Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.4A, 600V AC, Non-Indicating (KTK-R-4/10)
- WAGO Connector, PK30 (221-613/K194-4045)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- TRIPLETT Cable Assembly, Black, 3 ft, PK4 (301-RG59-301/36-4)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-25BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- Triplett Voice & Data Patch Cords