Shop All Voice & Data Connectors
Triplett
CAT5 Coupler, White, Unshielded, 8 Contacts
Mfr # CAT5-CPL-WH
Zoro # G509769085
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Number of Contacts 8
- Number of Positions 8
- Color White
- Features Hard Plastic Housing
Product Information
- Brand Triplett
- MFR # CAT5-CPL-WH
- Zoro # G509769085
- UPC # 614395032302
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | CAT5 COUPLER, WHITE |
Connector Type | RJ45 |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | White |
Features | Hard Plastic Housing |
Shielded | Unshielded |
Compatible Wire Solid/Stranded | Solid |
Compatible Cable Performance Category | 5e |
Number of Adapter Ports | 2 |
Compatible Cable Shape | Round |
Compatible Wire Material | Copper |
Product Type | Inline Coupler |
Compatible Cable Fire Rating | Not Rated |
Number of Connectors Included | 1 |
End Type | Standard |
Compatible Conductor Gauge | 24 AWG |
Description
CAT5 COUPLER, WHITE, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color White, Shielded Unshielded, End Type Standard, Number of Adapter Ports 2, Features Hard Plastic Housing, Insert Construction - New 1-Piece, Product Type Inline Coupler, Optical Fiber Type Not Applicable, Number of Contacts 8, Number of Connectors Included 1, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite 14-Outlet Rackmount Surge Suppressor DRS-1215 (DRS-1215)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- TRIPLETT Plug, PK 100 (CAT6-HPP-HP)
- TRIPLETT CAT6 RJ45 Inline Coupler, PK10 (CAT6-CPL-WH-10PK)
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- TRIPLETT Plug, PK 100 (CAT5-HPPS-HP)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- Triplett Voice & Data Connectors