Shop All Magnetic Field Measuring
Triplett
8GHz Triple Axis EMF Meter
Mfr # EMF85
Zoro # G610934501
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2.4dB
- Testing Functions Electromagnetic Fields
- Wattage Density Measurement - Minimum 1 uW/sq m
- Frequency Measurement - Maximum 50 Hz
- Number of Digits 4
Product Information
- Brand Triplett
- MFR # EMF85
- Zoro # G610934501
- UPC # 614395005184
- Country of Origin China
- Category Magnetic Field Measuring
Details
Item | Magnetic Field Measuring |
Accuracy | +/-2.4dB |
Testing Functions | Electromagnetic Fields |
Wattage Density Measurement - Minimum | 1 uW/sq m |
Frequency Measurement - Maximum | 50 Hz |
Number of Digits | 4 |
Magnetism Measurement - Maximum | 2.652mW/cm2 |
Frequency Measurement - Minimum | 8 Hz |
Alert Type | Light, Sound |
Wattage Density Measurement - Maximum | 26.52 uW/sq m |
Description
Magnetic Field Measuring, Accuracy +/-2.4dB, Frequency Measurement - Maximum 50 Hz, Frequency Measurement - Minimum 8 Hz, Number of Digits 4, Testing Functions Electromagnetic Fields, Alert Type Light, Sound, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable, Magnetism Measurement - Maximum 2.652mW/cm2, Magnetism Measurement - Minimum Not Applicable, Wattage Density Measurement - Maximum 26.52 uW/sq m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Heavy-Duty Circuit Tester (KTI72782)
- GLOBE SCIENTIFIC Temperature sensor, 230mm length, for use with GHS models with heat (GHS-S230)
- PCE INSTRUMENTS Inspection Camera, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- TRIPLETT Magnetic Field Detector (ET30)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- GENERAL TOOLS EMF Meter, For Industrial Devices (EMF1394DL)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- UNITED SCIENTIFIC Magnetic Field Demonstrator (MGFD03)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- Triplett Magnetic Field Measuring