Shop All Air Cleaner Filters
Trion
Air Cleaner Filter, 20x21x5"
Mfr # 340553-001
Zoro # G3751657
product price: $84.19
/ea
Sold in multiples of 2 for $168.38
Free Shipping & Returns
$168.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20 in x 21 in x 5 in
- Nominal Height 20 in
- Nominal Width 21 in
- Nominal Depth 5 in
- For Use With Mfr. No. FM1000M
Product Information
- Brand Trion
- MFR # 340553-001
- Zoro # G3751657
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 20 in x 21 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 21 in |
Nominal Depth | 5 in |
Details
For Use With | Mfr. No. FM1000M |
Item | Air Cleaner Filter |
Frame Included | Yes |
Standards | UL |
Filter Efficiency | 95% |
Includes Frame | Yes |
Filter Type | Pleated |
Compatible Manufacturer Model Number | FM1000M |
Type | 20 Pleat Primary |
Description
Air Cleaner Filter, Filter Type Pleated, Compatible Grainger Part Number 4E442, Compatible Manufacturer Model Number FM1000M, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 21 in, Filter Efficiency 95 Percent, Includes Frame Yes, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (97015764)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- TEMPCO Heating Element, 66-7/8 In. L (GEM20020)
- TRION Air Cleaner Filter, Filter Type Pleated, MERV 8, 25 in W x 5 in D x 16 in H, 3 Pack (255649-105)
- TRION Filter, 20 In. W, 5 In. D, 20 In. H, PK4 (255649-103)
- TRION Air Cleaner Filter, For TRION CAC500M (1000-3000-0101)
- TRION Filter, 25 In. W, 5 In. D, 20 In. H, PK3 (255649-102)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- THERMWELL PRODUCTS 15x24x316 AC Filter (F1524)
- HONEYWELL HEPAClean 14.76 in. H X 4.8 in. W Round HEPA Air Purifier Filter (HRF-F1)
- Trion Air Cleaner Filters