Shop All Cooking Utensils
Trinity
Trinity TBFZ-1501 Bamboo Bakers Rack; Chrome - 60.5 x 36 x 14 in.
Mfr # TBFZ-1501
Zoro # G403914833
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trinity
- MFR # TBFZ-1501
- Zoro # G403914833
- UPC # 850594003662
- Country of Origin China
- Category Cooking Utensils
Description
Trinity's EcoStorage Bamboo Baker s Rack is a great addition to any kitchen or pantry area. The bamboo surface can be either on or off the rack. Shelves can be adjusted in 1-inch increments. A hanging bar with (6) hooks is also included.
Includes- 1x Bamboo board
- 3x Shelves
- 2x Top poles
- 2x Front poles
- 2x Back poles
- 1x Hanging bar
- 6x Hanging hooks
- 34x Slip sleeves
- Color: Chrome
- Material: Steel & Bamboo
- Dimension: 60.5" H x 36" W x 14" L
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO O-Ring, 60068301 (60068301)
- SNICKERS Altoids Peppermint Mints 1.76 oz (255751)
- BOARDWALK Clear Plastic Cold Cups, 9 oz, PET, PK1000 (PET9)
- ULTRASOURCE Sealing Wire (860034)
- VOLLRATH Tongs, Scallop , 16", Red Hdl (4781640)
- TOWN FOOD SERVICE 16 in Wok Shovel (33942)
- HASTINGS HOME Hastings Home 3C Stainless-Steel Pancake Dispenser (899893WJE)
- RSVP INTERNATIONAL Flexible Spatula - Ss - Jumbo (JLS-2)
- GOODCOOK 45gl Brn Can Liner, 125PK (21995)
- DEXTER RUSSELL Hamburger Turner, 13 1/4 In, White (16383)
- DUKE Cracker Pecan/Nut (100BP)
- Trinity Cooking Utensils